This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D63025LFPC
  • Item #4892236
  • Manufacturer Part #63025LF-PC
4.1 out of 5 Customer Rating
Brand image
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #D63025LFPC
  • Item #4892236
  • Manufacturer Part #63025LF-PC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MagneDock® Technology - magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch - Clean® nozzles - swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
034449734851