This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D63925LFBL
  • Item #9923554
  • Manufacturer Part #63925LF-BL
4.4 out of 5 Customer Rating
Brand image
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #D63925LFBL
  • Item #9923554
  • Manufacturer Part #63925LF-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • One hole mount
  • Spout rotates 360°
  • Diamond coated ceramic cartridge
  • Quick connect hoses
  • Two-function wand: Aerated stream or spray
  • Dual integral check valves in sprayer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
7-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
195205039174