Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black
Artesso® Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black
Frequently Purchased Together
Product Details
- One hole mount
- LED light indicates water temperature and signals when batteries run low
- Maximum 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- Dual integral check valves in sprayer
- Quick connect hoses
- Two-function wand: Aerated stream or spray
- Diamond coated ceramic cartridge
- Spout rotates 360°
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artesso®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-21/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, Plug-in
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°