Single Handle Pull Down Kitchen Faucet in Stainless

You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D64125LFSS
  • Item #7886522
  • Manufacturer Part #64125LF-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • Comes with standard fittings
  • Overall height varies with arm position. Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360º
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Two-function wand: spray and stream
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
4-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
21-1/2 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Plug-in
Side Spray:
No
Spout Height:
21-1/2 in
Spout Reach:
7-13/100 in
Spout Swivel:
360°
Spray Type:
Aerated Stream/Spray
Supply Lines Included:
No
UL Listed:
No