Artesso Single Handle Pull Down Kitchen Faucet in Venetian Bronze

Part #D64225LFRB  |  Item #7205437  |  Manufacturer Part #64225LF-RB

$937.44 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Dual-jointed articulating arm with semi-flexible hose
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position: Maximum 21 1/2"
  • Accommodates up to 3” deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Artesso

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-13/100 in

End Connection 1: PEX

End Connections: PEX

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Brass

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 21-1/2 in

Hose Included: Yes

Hose Length: 23 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Height: 21-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Power Source: Battery

Product Type: Faucet

Side Spray: No

Smart Home Enabled: Yes

Spout Height: 1-1/2 in

Spout Reach: 1 in

Spout Swivel: 360°

Spout Type: [High Arc, Pull Down, Swivel]

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 8