Artesso® Single Handle Pull Down Touch Activated Kitchen Faucet in Venetian Bronze

Part #D63125LFRB  |  Item #7886305  |  Manufacturer Part #63125LF-RB

$922.32 EACH

Color/Finish: Venetian Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Artesso® Single Handle Pull Down Touch Activated Kitchen Faucet in Venetian Bronze /$922.32

Product Details

  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position. Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360º
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Artesso®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-1/2 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Brass

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

Height: 21-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Touch Activated

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Product Type: Faucet

Side Spray: No

Spout Height: 21-1/2 in

Spout Reach: 7-13/100 in

Spout Swivel: 360°

Spray Type: Aerated Stream/Spray

Supply Lines Included: No

Trim Only: No

UL Listed: No