Spray and Hose Assembly for Model 64025LF Kitchen Faucet
Artesso® Spray and Hose Assembly for Model 64025LF Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 330-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 64025LF Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Artesso®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray and Hose Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449755948