This product requires certification to purchase.

Venetian Bronze Hot Water Dispenser

Brizo

Artesso® Venetian Bronze Hot Water Dispenser

  • Fast #
  • Part #D61325LFHRB
  • Item #8950880
  • Manufacturer Part #61325LF-H-RB
5 out of 5 Customer Rating
Brand image
Brizo

Artesso® Venetian Bronze Hot Water Dispenser

  • Fast #
  • Part #D61325LFHRB
  • Item #8950880
  • Manufacturer Part #61325LF-H-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
9-3/8 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
3 in
Spout Height
9-19/50 in
Spout Reach
5 in
Characteristics & Features
Collection
Artesso®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Connection
PEX
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
034449938563