7-1/2 in. Shower Arm and Flange in Chrome
Atavis™ 7-1/2 in. Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 588-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Designed for use with all standard and commercial showerheads
- Shower arm and flange constructed of brass for durability and dependability
- Includes flange
- Wall mounted installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449916165
- WaterSense Labeled:
- No
- Width:
- 3 in