Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel®
Atavis™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel®
Product Details
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 1-hole installation
- Overall height = 8-3/8 in., spout outlet to deck = 3-1/8 in., spout reach = 5-3/16 in.
- Accommodates up to 3 in. deck thickness
- Ceramic cartridge
- Must order drain separately
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 6-63/100
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/8
- Spout Reach:
- 5-3/16
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449889841
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16