This product requires certification to purchase.

Double Robe Hook in Polished Nickel

Brizo

Atavis™ Double Robe Hook in Polished Nickel

  • Fast #
  • Part #D693542PN
  • Item #7833982
  • Manufacturer Part #693542-PN
4.7 out of 5 Customer Rating
Brand image
Brizo

Atavis™ Double Robe Hook in Polished Nickel

  • Fast #
  • Part #D693542PN
  • Item #7833982
  • Manufacturer Part #693542-PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1320
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Atavis™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
GSA Approved:
No
Height:
1-81/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3-1/4 in
UPC:
034449890021
Width:
4 in