Multi Function Shower Faucet in Chrome (Trim Only)
Atavis™ Multi Function Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® universal rough
- H2Okinetic® technology with self-cleaning spray holes
- RP81665 extension kit extends rough installation up to 1-3/4 in.
- 7 in. decorative shower arm
- Handle adjusts temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-69/100 in
- Diameter:
- 8 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- Yes
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 4.726 lb