This product requires certification to purchase.

No Handle Floor Mount Filler in Luxe Nickel Trim Only Handles Sold Separately Handle

Brizo

Atavis™ No Handle Floor Mount Filler in Luxe Nickel Trim Only Handles Sold Separately Handle

  • Fast #
  • Part #DT70210NKLHP
  • Item #7528392
  • Manufacturer Part #T70210-NKLHP
3.3 out of 5 Customer Rating
Brand image
Brizo

Atavis™ No Handle Floor Mount Filler in Luxe Nickel Trim Only Handles Sold Separately Handle

  • Fast #
  • Part #DT70210NKLHP
  • Item #7528392
  • Manufacturer Part #T70210-NKLHP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor, deck or wall mounted 2-hole installation
  • Solid brass construction
  • High flow ceramic control valves
  • Handshower cradle rotates 90 degrees in either direction
  • Requires Certification
Dimensions & Measurements
Depth
11-31/100 in
Faucet Connection Size
1/2 in
Faucet Height
42-13/16 in
Flow Rate
12.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
10-63/100 in
Spout Height
32-11/16 in
Tub Spout Reach
8-1/4 in
Width
13-1/4 in
Included Components
Handle Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Atavis™
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler
Handle Material
Brass
Installation Type
Wall Mount, Deck Mount, Floor Mount
Number of Handles
No Handle
Number of Holes
2 Hole
Spout Type
Fixed
Trim Only
Yes
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
NSF Certified
No
WaterSense Labeled
No
UPC
034449858472