Pressure Balance Valve Trim Cross Handle in Matte Black
Atavis™ Pressure Balance Valve Trim Cross Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-63/100 in
- Diameter:
- 3-14/25 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 2-9/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449889339
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 3-7/16 in