Sensori Thermostatic Valve Trim Lever Handle in Matte Black
Atavis™ Sensori Thermostatic Valve Trim Lever Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one set of handles
- Covered under Brizo's limited lifetime warranty
- Coordinates with the Atavis collection Sensori thermostatic trim
- Lever style handle, ensuring a perfect match with your current fixtures
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-63/100 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449895569
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in