Single Handle Volume Control Valve Trim in Brilliance® Polished Nickel
Atavis™ Single Handle Volume Control Valve Trim in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume contral has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPERATELY
- Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
- 90° handle rotation controls volume only
- Volume control flows up to 16.2 gpm at 60 psi
- Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori® thermostatic trim
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- All parts are replaceable from the front
- Volume control only, must be used with temperature control device
- Rough can accommodate up to 3-1/4 in wall thickness
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- Diameter:
- 3-7/16 in
- Escutcheon Height:
- 2-7/16 in
- Escutcheon Width:
- 2-7/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3-19/50 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 034449910965
- Valve Trim Type:
- Volume Control
- Width:
- 3-7/16 in