Single Handle Volume Control Valve Trim in Chrome
Atavis™ Single Handle Volume Control Valve Trim in Chrome
Product Details
Product Details
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPERATELY
- Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2-7/16 in
- Escutcheon Width:
- 2-7/16 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449910941
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-3593/5000 in