Single Handle Volume Control Valve Trim in Matte Black
Atavis™ Single Handle Volume Control Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPERATELY
- Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
- Covered under Brio's limited lifetime warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with the Atavist collection Sensory thermostatic trim
- Single lever handle included
- Rough-in valve not included
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 2-7/16
- Escutcheon Width:
- 2-7/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449910774
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-3593/5000