Thermostatic Valve Trim in Chrome (Handle Sold Separately)
Atavis™ Thermostatic Valve Trim in Chrome (Handle Sold Separately)
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120?F
- MUST ORDER ROUGH SEPARATELY
- RP72604 extension kit extends rough installation up to 1 3/4"
- MUST ORDER HANDLE SEPARATELY
- Handle controls temperature only, must be used with one or more Sensori® volume controls
- Field adjustable to limit rotation into hot water zone
- All parts are replaceable from the front of the valve
- Adjusts for up to 5/8 in wall thickness
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-13/100
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Height:
- 7
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449910903
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No