This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Chrome

Brizo

Atavis™ Three Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT75542PC
  • Item #7833808
  • Manufacturer Part #T75542-PC
4.4 out of 5 Customer Rating
Brand image
Brizo

Atavis™ Three Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT75542PC
  • Item #7833808
  • Manufacturer Part #T75542-PC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared positions
  • For 2 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • MUST ORDER HANDLES SEPERATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Atavis™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-13/16
Escutcheon Width:
6-13/16
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-13/16
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
UPC:
034449898256
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-13/16