Two Handle Metal Lever Handle Kit in Brilliance® Luxe Nickel®
Atavis™ Two Handle Metal Lever Handle Kit in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one set of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T67442-LHP
- Handle Type:
- Lever
- Height:
- 4-1/4
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449889292
- WaterSense Labeled:
- Yes
- Width:
- 5-1/16