Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)
Atavis™ Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Spout height = 10 3/16", spout outlet to deck = 6 7/16", spout reach = 11 1/4"
- Ceramic cartridge
- H2Okinetic® single-function handshower: 1.75 gpm @ 80 psi,6.6 L/min @ 550 kPa
- Trim only, must order rough R64707 separately
- WaterSense® labeled handshower
- MUST ORDER HANDLES SEPARATELY
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- GSA Approved:
- No
- Hand Shower Diameter:
- 2-3/16
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Height:
- 10-3/16
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 6-7/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/4
- Tub Spout Type:
- Diverter
- UPC:
- 034449901215
- WaterSense Labeled:
- Yes