Two Handle Thermostatic Valve Trim in Luxe Nickel
Atavis™ Two Handle Thermostatic Valve Trim in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- TempAssure® Thermostatic medium flow valving
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- MUST ORDER HANDLES SEPARATELY
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449898317
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2