Two Handle Thermostatic Valve Trim in Polished Nickel
Atavis™ Two Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1-3/4 in.
- Must order handles separately
- Covered under Brizo's limited lifetime warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with products from the Atavis line
- Thermostatic dual function cartridge with integrated volume control
- Separate handles control both volume and temperature
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.4 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449898324
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2 in