Wall Mount Toilet Tissue Holder in Matte Black
Atavis™ Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-13/16
- CARB OTC LEED Compliant:
- No
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/4
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-81/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/16
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-1/4
- UPC:
- 034449890168
- Width:
- 7-1/16