This product requires certification to purchase.

7 in. Handle Kit in Venetian Bronze

Brizo

Baliza® 7 in. Handle Kit in Venetian Bronze

  • Fast #
  • Part #DHL505RB
  • Item #4052274
  • Manufacturer Part #HL505-RB
3.1 out of 5 Customer Rating
Brand image
Brizo

Baliza® 7 in. Handle Kit in Venetian Bronze

  • Fast #
  • Part #DHL505RB
  • Item #4052274
  • Manufacturer Part #HL505-RB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle kit assembly: Includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Baliza®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-31/100 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449603478
WaterSense Labeled:
No