This product requires certification to purchase.

7 in. Handle Kit in Chrome

Brizo

Baliza® 7 in. Handle Kit in Chrome

  • Fast #
  • Part #DHL505PC
  • Item #4052254
  • Manufacturer Part #HL505-PC
4.9 out of 5 Customer Rating
Brand image
Brizo

Baliza® 7 in. Handle Kit in Chrome

  • Fast #
  • Part #DHL505PC
  • Item #4052254
  • Manufacturer Part #HL505-PC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle kit assembly: Includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-31/100 in
Characteristics & Features
Collection
Baliza®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449603430