9 in. Shower Arm and Flange in Luxe Nickel
Baliza® 9 in. Shower Arm and Flange in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 4784-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Baliza®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 9 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 7 in
- UL Listed:
- No
- UPC:
- 034449800563
- WaterSense Labeled:
- No
- Width:
- 3 in