This product requires certification to purchase.

Bidet Faucet with Triple Handle in Brilliance Polished Nickel

Brizo

Baliza Bidet Faucet with Triple Handle in Brilliance Polished Nickel

  • Fast #
  • Part #D68405PNLHP
  • Item #4087605
  • Manufacturer Part #68405-PNLHP
3.7 out of 5 Customer Rating
Brand image
Brizo

Baliza Bidet Faucet with Triple Handle in Brilliance Polished Nickel

  • Fast #
  • Part #D68405PNLHP
  • Item #4087605
  • Manufacturer Part #68405-PNLHP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI A112.18.2
ASME:
ASME A112.18.1, ASME A112.18.2
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Baliza
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-19/50 in
Faucet Center Size:
5 in - 8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Handle Type:
Lever
Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
UPC:
034449619196
WaterSense Labeled:
No