This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Brizo

Baliza® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60205PN
  • Item #4086128
  • Manufacturer Part #T60205-PN
5 out of 5 Customer Rating
Brand image
Brizo

Baliza® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60205PN
  • Item #4086128
  • Manufacturer Part #T60205-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • 7 1/8" raincan showerhead featuring H<sub>2</sub>Okinetic&reg; Technology
  • 7" decorative, solid brass construction shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Lever volume control handle; temperature adjustment lever
  • Field adjustable to limit handle rotation into hot water zone
  • Include single function showerhead with H2O Kinetic Technology
  • Rough-in valve not included - when adding to cart, option will be presented
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
11-1/4 in
Height
10 in
Shower Arm Reach
7 in
Showerhead Flow Rate
1.75 gpm
Width
7-1/8 in
Characteristics & Features
Cartridge Type
Thermostatic
Collection
Baliza®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449618540