Single Function Showerhead in Chrome
Baliza® Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 165-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- 7-1/8 in. raincan showerhead; single function
- Finished spray face
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Baliza®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-81/100 in
- Diameter:
- 7-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-13/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UL Listed:
- No
- UPC:
- 034449692830
- WaterSense Labeled:
- Yes
- Width:
- 7-13/100 in