This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Brizo

Baliza® Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66T005BN
  • Item #4086470
  • Manufacturer Part #T66T005-BN
5 out of 5 Customer Rating
Brand image
Brizo

Baliza® Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66T005BN
  • Item #4086470
  • Manufacturer Part #T66T005-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Baliza®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-953/1000 in
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449618809
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
7-1/2 in