This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

Brizo

Baliza® Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66605BN
  • Item #4086380
  • Manufacturer Part #T66605-BN
5 out of 5 Customer Rating
Brand image
Brizo

Baliza® Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #DT66605BN
  • Item #4086380
  • Manufacturer Part #T66605-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 psi
  • Volume control only
  • Must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Baliza®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Escutcheon Height:
2-3/8 in
Escutcheon Width:
2-3/8 in
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449618755
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-7/8 in