Valve Cartridge
Baliza Valve Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable ceramic sealing surfaces
- For use with single-handle kitchen or lavatory faucets
- Genuine Delta repair part
- Backed by delta faucet's lifetime limited warranty
- View delta faucet's return policy
Documents
Specifications
- Cartridge Type:
- Ceramic Valve
- Collection:
- Baliza
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Brizo
- Fits Model:
- 65005LF, 65005LF-ECO
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Nickel, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449565202