Basket Strainer for Kitchen Sink Drain in Brilliance Stainless
Basket Strainer for Kitchen Sink Drain in Brilliance Stainless
Product Details
Product Details
- Polypropylene drain housing
- Brass strainer and basket
- Top-mount flange installation for 3.5" sink openings
- 4 1/2" diameter brass flange
- 1 1/2" x 11 1/2" NPSM threads
- Meets ASME B1.20.3
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Diameter:
- 4-1/2 in
- Height:
- 3 in
- Material:
- Brass
- Strainer Size:
- 3-1/8 in
- Type:
- Accessory
- UPC:
- 034449825757