Lever Handle Kit for Brizo Beauclere Pressure Balance Valve Trim in Brilliance® Luxe Nickel®
Beauclere™ Lever Handle Kit for Brizo Beauclere Pressure Balance Valve Trim in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Beauclere™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-81/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHL60P65NK
- UPC:
- 195205131946