Multi Function Hand Shower in Brilliance® Black Onyx
Beauclere™ Multi Function Hand Shower in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Touch-Clean® nozzles - swipe away mineral deposits
- 4 spray setting: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray and Pause
- Slide bar with integrated hose connection
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
- ADA compliance applies to RP103660 hand shower only
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Beauclere™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 6-19/100 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 32-19/50 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- D88765BNX
- UPC:
- 195205134268
- WaterSense Labeled:
- Yes