Multi Function Showerhead in Brilliance® Luxe Gold®
Beauclere™ Multi Function Showerhead in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 4 spray setting: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray and Pause
- Finished Spray Face
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Beauclere™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4-1/2
- Diameter:
- 8
- Height:
- 8
- Shape:
- Specialty
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- D87465GL
- UPC:
- 195205134206
- WaterSense Labeled:
- Yes