This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Nickel®

Brizo

Beauclere™ Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87465NK
  • Item #11736420
  • Manufacturer Part #87465-NK
3.9 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87465NK
  • Item #11736420
  • Manufacturer Part #87465-NK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 4 spray setting: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray and Pause
  • Finished Spray Face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Beauclere™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
4-1/2 in
Diameter:
8 in
Height:
8 in
Shape:
Specialty
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Type:
D87465NK
UPC:
195205134213
WaterSense Labeled:
Yes