Sensori Thermostatic Valve Trim Cross Handle Kit Brilliance Polished Nickel
Beauclere™ Sensori Thermostatic Valve Trim Cross Handle Kit Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Beauclere™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2-47/50
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHX6665PN
- UPC:
- 195205131762