Sensori Volume Control Trim with Cross Handle in Polished Nickel
Beauclere™ Sensori Volume Control Trim with Cross Handle in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rough accommodates 2 1/8" – 2 3/4" wall thickness depending on trim.
- RP100304 extends rough installation to 3 1/4"
- MUST ORDER ROUGH SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Beauclere™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2-1/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 195205133445