This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Luxe Nickel (Handle Sold Separately) (Trim Only)

Brizo

Beauclere™ Single Handle Floor Mount Tub Filler with Hand Shower in Luxe Nickel (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT70165NKLHP
  • Item #11736785
  • Manufacturer Part #T70165-NKLHP
5 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Single Handle Floor Mount Tub Filler with Hand Shower in Luxe Nickel (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT70165NKLHP
  • Item #11736785
  • Manufacturer Part #T70165-NKLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-hole floor mount installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing hand shower holder
  • Auto resetting diverter
  • WaterSense® labeled hand shower
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Beauclere™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
12-63/100
Faucet Height:
40-1/4
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
No
Handle Material:
Brass
Height:
40-1/4
Hose Length:
82
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Spout Height:
40-1/4
Trim Only:
Yes
Tub Spout Reach:
9
Type:
DT70165NKLHP
UPC:
195205133001
WaterSense Labeled:
Yes