This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

Brizo

Beauclere™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT70165PNLHP
  • Item #11736788
  • Manufacturer Part #T70165-PNLHP
5 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT70165PNLHP
  • Item #11736788
  • Manufacturer Part #T70165-PNLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-hole floor mount installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing hand shower holder
  • Auto resetting diverter
  • WaterSense® labeled hand shower
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Integrated diverter included – located on the faucet body
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12-63/100 in
Faucet Height
40-1/4 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
40-1/4 in
Hose Length
82 in
Spout Height
40-1/4 in
Tub Spout Reach
9 in
Included Components
Handle Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Beauclere™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler
Handle Material
Brass
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Type
DT70165PNLHP
WaterSense Labeled
Yes
UPC
195205133032