This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Integrated Diverter in Luxe Nickel

Brizo

Beauclere™ Two Handle Thermostatic Valve Trim with Integrated Diverter in Luxe Nickel

  • Fast #
  • Part #DT75565NK
  • Item #11736798
  • Manufacturer Part #T75565-NK
3.7 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Two Handle Thermostatic Valve Trim with Integrated Diverter in Luxe Nickel

  • Fast #
  • Part #DT75565NK
  • Item #11736798
  • Manufacturer Part #T75565-NK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Beauclere™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
6-19/50 in
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
9-14/25 in
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
DT75565NK
UPC:
195205132868
Valve Trim Type:
Thermostatic, Transfer & Diverter