Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Beauclere™ Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 3-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
- MUST ORDER HANDLES SEPARATELY
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Beauclere™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 7-69/100
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 3-47/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-47/50
- Spout Reach:
- 6
- Type:
- D65366LFGLLHP
- UPC:
- 195205133988
- WaterSense Labeled:
- Yes