Universal Tank Lever in Luxe Gold
Beauclere™ Universal Tank Lever in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Beauclere™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-63/100
- Handle Material:
- Zinc
- Material:
- Zinc
- Type:
- D696365GL
- UPC:
- 195205131151