This product requires certification to purchase.

Widespread Bathroom Sink Faucet (Handles Sold Separately)

Brizo

Beauclere™ Widespread Bathroom Sink Faucet (Handles Sold Separately)

  • Fast #
  • Part #D65365LFPNLHP
  • Item #11736351
  • Manufacturer Part #65365LF-PNLHP
3.2 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Widespread Bathroom Sink Faucet (Handles Sold Separately)

  • Fast #
  • Part #D65365LFPNLHP
  • Item #11736351
  • Manufacturer Part #65365LF-PNLHP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • Faucet includes ceramic disc valve
  • Handles not included - options will be presented at check-out
  • Please Note: The nature of malachite stone gives each piece a distinctive pattern
  • Drain assembly not included - when adding to cart, option will be presented
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Beauclere™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
7-69/100 in
Drain Included:
No
Faucet Center Size:
16 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Material:
Brass
Height:
8-69/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
8-69/100 in
Spout Reach:
6 in
Spout Type:
Fixed
Trim Only:
No
Type:
D65365LFPNLHP
UPC:
195205133957
WaterSense Labeled:
Yes