This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

Brizo

Beauclere™ Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65365LFGLLHP
  • Item #11736347
  • Manufacturer Part #65365LF-GLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65365LFGLLHP
  • Item #11736347
  • Manufacturer Part #65365LF-GLLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • Faucet includes ceramic disc valve
  • Please Note: The nature of malachite stone gives each piece a distinctive pattern
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
7-69/100 in
Faucet Center Size
16 in
Faucet Connection Size
1/2 in
Faucet Height
8-11/16 in
Flow Rate
1.2 gpm
Height
8-69/100 in
Maximum Deck Thickness
3 in
Spout Height
8-69/100 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Beauclere™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D65365LFGLLHP
WaterSense Labeled
Yes
UPC
195205133919