Widespread Lavatory Cross Handle Kit in Polished Nickel
Beauclere™ Widespread Lavatory Cross Handle Kit in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Red/Blue temperature indicating glide rings can be ordered separately with RP101685.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Beauclere™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2-22/25
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DHX5365PN
- UPC:
- 195205132608