This product requires certification to purchase.

Widespread Lavatory Lever Handle Kit in Polished Nickel

Brizo

Beauclere™ Widespread Lavatory Lever Handle Kit in Polished Nickel

  • Fast #
  • Part #DHL5365PN
  • Item #11736457
  • Manufacturer Part #HL5365-PN
4.9 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Widespread Lavatory Lever Handle Kit in Polished Nickel

  • Fast #
  • Part #DHL5365PN
  • Item #11736457
  • Manufacturer Part #HL5365-PN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one pair of handles
  • Red/Blue temperature indicating glide rings can be ordered separately with RP101685.
  • 65365LF-LHP bathroom faucet required - not included
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3 in
Width
2-13/100 in
Characteristics & Features
Collection
Beauclere™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Type
DHL5365PN
UPC
195205132462